text.skipToContent text.skipToNavigation

Bahco Fine Grounded Pin Cylindrical Drift Punches with Octagonal Shank and Hand Protection


Octogonal shank.Pin finely ground and polished.Nickel finish.Safety impact head.High performance alloy steel, plastic covered.With hand protection

Article number L6339.040.150
Length (m) 150
Material Chrome-vanadium steel
With hand protection Yes
Diameter tip (mm) 4
Brand Bahco
Packed per 1

Specifications

Length (m) 150
Material Chrome-vanadium steel
With hand protection Yes
Diameter tip (mm) 4
Brand Bahco
Weight per piece (g) 65
Commodity code

Description

Octogonal shank.Pin finely ground and polished.Nickel finish.Safety impact head.High performance alloy steel, plastic covered.With hand protection

Article numbers

Article number L6339.040.150
EAN 7314151074951
UBB 203116011974
UNSPSC 27111505
Manufacturer article nr  3646-150
Do not close this page. This message will disappear, when the page is fully loaded.