text.skipToContent text.skipToNavigation

Bahco Centre Punches with Octagonal Shank and Lacquered Copper Finish


Article number L8420.150.005
Shaft diameter (mm) 12
Length (m) 120
Material Chrome-vanadium steel
Diameter tip (mm) 5
Brand Bahco
Weight per piece (g) 145
Commodity code
Packed per 1

Specifications

Shaft diameter (mm) 12
Length (m) 120
Material Chrome-vanadium steel
Diameter tip (mm) 5
Brand Bahco
Weight per piece (g) 145
Commodity code
Type Centre Punch

Article numbers

Article number L8420.150.005
EAN 7314151834289
UBB 203116111394
UNSPSC 27111505
Manufacturer article nr  3735-5-150
Do not close this page. This message will disappear, when the page is fully loaded.