text.skipToContent text.skipToNavigation

Bahco Cylindrical Drift Punches with Octagonal Shank and Lacquered Copper Finish


Article number L8417.150.030
Length (m) 150
Material Chrome-vanadium steel
Diameter tip (mm) 3
Brand Bahco
Weight per piece (g) 60
Commodity code
Packed per 1

Specifications

Length (m) 150
Material Chrome-vanadium steel
Diameter tip (mm) 3
Brand Bahco
Weight per piece (g) 60
Commodity code

Article numbers

Article number L8417.150.030
EAN 7314151834319
UBB 203116112616
UNSPSC 27111505
Manufacturer article nr  3734-3
Do not close this page. This message will disappear, when the page is fully loaded.