text.skipToContent text.skipToNavigation

Bahco Cylindrical Drift Punches with Octagonal Shank and Lacquered Copper Finish


Article number L8417.150.020
Length (m) 150
Material Chrome-vanadium steel
Diameter tip (mm) 2
Brand Bahco
Weight per piece (g) 60
Commodity code
Type Pin Punch
Packed per 1

Specifications

Length (m) 150
Material Chrome-vanadium steel
Diameter tip (mm) 2
Brand Bahco
Weight per piece (g) 60
Commodity code
Type Pin Punch

Article numbers

Article number L8417.150.020
EAN 7314151834296
UBB 203116112467
UNSPSC 27111505
Manufacturer article nr  3734-2
Do not close this page. This message will disappear, when the page is fully loaded.