text.skipToContent text.skipToNavigation

Peddinghaus Drift Punch Octagonal Shank 10mm 4mm Tip CrV Steel 120mm


Article number K7350.010.004
Shaft diameter (mm) 10
Length (m) 120
Material Chrome-vanadium steel
Diameter tip (mm) 4
Brand Peddinghaus
Weight per piece (g) 60
Commodity code
Packed per 1

Specifications

Shaft diameter (mm) 10
Length (m) 120
Material Chrome-vanadium steel
Diameter tip (mm) 4
Brand Peddinghaus
Weight per piece (g) 60
Commodity code
Type Drift Punch

Article numbers

Article number K7350.010.004
EAN 4016134600548
UBB 240116790249
UNSPSC 27111505
Manufacturer article nr  6608110004
Do not close this page. This message will disappear, when the page is fully loaded.