text.skipToContent text.skipToNavigation

Bahco Fine Grounded Pin Cylindrical Drift Punches with Octagonal Shank and Hand Protection


Octogonal shank.Pin finely ground and polished.Nickel finish.Safety impact head.High performance alloy steel, plastic covered.With hand protection

Article number L6339.020.115
Length (mm) 115
Material Chrome-vanadium steel
With hand protection Yes
Diameter tip (mm) 2
Shank shape Octagonal
Packed per 1

Specifications

Length (mm) 115
Material Chrome-vanadium steel
With hand protection Yes
Diameter tip (mm) 2
Shank shape Octagonal
Brand Bahco
Commodity code

Description

Octogonal shank.Pin finely ground and polished.Nickel finish.Safety impact head.High performance alloy steel, plastic covered.With hand protection

Article numbers

Article number L6339.020.115
EAN 7314151074937
UBB 203116011719
UNSPSC 27111505
Manufacturer article nr  3646-115
Do not close this page. This message will disappear, when the page is fully loaded.