text.skipToContent text.skipToNavigation

Hikoki Rotary hammer DH28PD

  1. ART NR H7210.028.002
  2. EAN 4966376169894
  3. UBB 500627063091
  4. UNSPSC 27111602
  5. Manufacturer article nr  93223266

Price per 
-


Package: 1
Width (mm) 112
Length (L) (mm) 458
Type DH28PD(LA/WS)
Cable length (mtr) 4
Cap. in wood (max.) (mm) 32
Cap. in steel (max.) (mm) 13
Cap. in concrete (max.) (mm) 28
Connection type SDS-plus
No-load speed (1st gear/2nd gear) 0 - 800
Height (mm) 225
Impact energy 3.5 J
Impact rate (bpm) 0 - 4.000
Tool holder SDS-plus
Type nr. DH28PD(LA/WS)
Voltage (V) 230
Wattage 720 Watt
Weight (g) 4300
Max RPM 800