text.skipToContent text.skipToNavigation

Tyrolit Cut-Off Wheel Aluminum Oxide 30 Grit Coarse Premium 27 Form A30P-BFP 178 x 22.23 x 7mm


Article number T6120.178.722
Height 7
Disc diameter (mm) 178
Granulation 30
Suitable for stainless steel Yes
Suitable for steel Yes
Bore diameter 22.2
Brand Tyrolit
Packed per 10
Full Box only

Specifications

Height 7
Disc diameter (mm) 178
Granulation 30
Suitable for stainless steel Yes
Suitable for steel Yes
Bore diameter 22.2
Brand Tyrolit
Weight per piece (g) 400
Commodity code
Model 27
Type Cut-Off Wheel

Article numbers

Article number T6120.178.722
EAN 9003170014212
UBB 500503140666
UNSPSC 27110000
Manufacturer article nr  1421
Do not close this page. This message will disappear, when the page is fully loaded.