text.skipToContent text.skipToNavigation

Hexagon track shoe nut, thin Steel Plain 12 3/4X21

Article number
Diameter
Show all diameters
Brand Fabory
Class 12
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain

Specifications

Diameter 3/4 Inch
Brand Fabory
Class 12
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Unified National Fine
Threads per inch 16
Info
  • For corresponding track shoe bolts see Section 1.
Commodity code

Dimensions

m 21
s (mm) 28

Article numbers

Article number 06070.191.001
EAN 8715492544070
UBB 950355048105
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.