text.skipToContent text.skipToNavigation

Hexagon thin nut DIN 936 Steel Plain 17H M12


This low-profile hex nut is made of plain steel, an uncoated material with no surface treatment. The nut is manufactured to DIN 936 standards and features a metric thread. The 17H hardness class indicates a minimum hardness of 170 HV; no proof load is specified for this hardness class. On its own, plain steel offers little to no corrosion resistance.

Article number
Diameter
Show all diameters
Brand Fabory
Class 17H
Driving features Hexagon
Material Steel
Packed per 500
Full Box only

Specifications

Diameter M12
Brand Fabory
Class 17H
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 11
Commodity code

Dimensions

d-D M12
m 7
P 1.75
s 19

Description

This low-profile hex nut is made of plain steel, an uncoated material with no surface treatment. The nut is manufactured to DIN 936 standards and features a metric thread. The 17H hardness class indicates a minimum hardness of 170 HV; no proof load is specified for this hardness class. On its own, plain steel offers little to no corrosion resistance.

Standards

DIN 936

Article numbers

Article number 01595.120.001
EAN 8717077205734
UBB 500648118007
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.