text.skipToContent text.skipToNavigation

Hexagon socket set screw with flat end DIN 913 Stainless steel A2 M8X6


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Driving features Hexagon socket
Material Stainless steel
Material technical A2
Thread direction Right
Packed per 200
Full Box only

Specifications

Diameter M8
Length 6 mm
Brand Fabory
Driving features Hexagon socket
Material Stainless steel
Material technical A2
Thread direction Right
Point Flat
Thread Metric thread
Weight per piece (g) 1.35
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Commodity code

Dimensions

d-D M8
dp (max.) 5.5
L (mm) 6
P 1.25
s 4
t (min.) 3

Standards

NF E27-180
DIN 913
ISO 4026
ASME B18.3.6M
BS 4168-2
NEN 2341

Article numbers

Article number 51240.080.006
EAN 8715494139786
UBB 500571325033
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.