text.skipToContent text.skipToNavigation

Hexagon socket set screw with flat end DIN 913 Stainless steel A2 M8X20


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Driving features Hexagon socket
Material Stainless steel
Material technical A2
Thread direction Right
Packed per 200
Full Box only

Specifications

Diameter M8
Length 20 mm
Brand Fabory
Driving features Hexagon socket
Material Stainless steel
Material technical A2
Thread direction Right
Point Flat
Thread Metric thread
Weight per piece (g) 5.6
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Commodity code

Dimensions

d-D M8
dp (max.) 5.5
L (mm) 20
P 1.25
s 4
t (min.) 3

Standards

DIN 913
BS 4168-2
ISO 4026
NF E27-180
ASME B18.3.6M
NEN 2341

Article numbers

Article number 51240.080.020
EAN 8715492276933
UBB 952351244761
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.