text.skipToContent text.skipToNavigation

Hexagon socket set screw with cup point DIN 916 Stainless steel A2 M20X35


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Driving features Hexagon socket
Material Stainless steel
Material technical A2
Thread direction Right
Packed per 50
Full Box only

Specifications

Diameter M20
Length 35 mm
Brand Fabory
Driving features Hexagon socket
Material Stainless steel
Material technical A2
Thread direction Right
Point Cup
Thread Metric thread
Weight per piece (g) 62
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Commodity code

Dimensions

d-D M20
dv 14
L (mm) 35
P 2.5
s 10
t (min.) 8

Standards

NF E27-183
NEN 2343
ISO 4029
BS 4168-5
ASME B18.3.6M
DIN 916

Article numbers

Article number 51260.200.035
EAN 8715494123464
UBB 500571277762
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.