text.skipToContent text.skipToNavigation

Hexagon socket low head cap screw DIN 7984 Steel Plain 010.9 M4X12


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 10.9
Driving features Hexagon socket
Head shape Low cylindrical head
Material Steel
Packed per 200
Full Box only

Specifications

Diameter M4
Length 12 mm
Brand Fabory
Class 10.9
Driving features Hexagon socket
Head shape Low cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 1.6
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • Due to the unfavourable head geometry these fasteners have reduced loadability.
    • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
    • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Commodity code

Dimensions

b (min.) 14
d-D M4
dk 7
Full thread if L ≤ 20
k 2.8
L (mm) 12
P 0.7
s 2.5

Standards

DIN 7984

Article numbers

Article number 07105.040.012
EAN 8715492063908
UBB 953351827886
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.