text.skipToContent text.skipToNavigation

Hexagon socket head cap screw MF ISO 12474 Steel Plain 8.8

Article number
Brand Fabory
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread

Specifications

Brand Fabory
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread

Standards

ASME B18.3.1M
DIN 912
ISO 12474
BS 4168-1
NEN 1241
NF E25-125

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.