text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Plain 8.8 M6X300


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Packed per 100
Full Box only

Specifications

Diameter M6
Length 300 mm
Brand Fabory
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 68.2
Commodity code

Dimensions

b 24
d-D M6
dk (max.) 10
Full thread if L ≤ 30
k (max.) 6
L (mm) 300
P 1
s 5

Standards

DIN 912
NF E25-125
BS 4168-1
ISO 4762
NEN 1241
ASME B18.3.1M

Article numbers

Article number 07060.060.300
EAN 8717077057111
UBB 500645072348
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.