text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Plain 12.9 M27X220


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 12.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Packed per 2
Full Box only

Specifications

Diameter M27
Length 220 mm
Brand Fabory
Class 12.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 1200
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
Commodity code

Dimensions

b 66
d-D M27
dk (max.) 40
Full thread if L ≤ 90
k (max.) 27
L (mm) 220
P 3
s 19

Standards

BS 4168-1
DIN 912
ASME B18.3.1M
ISO 4762
NF E25-125
NEN 1241

Article numbers

Article number 07000.270.220
EAN 8715492048257
UBB 953351182878
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.