text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Plain 12.9 M24X260


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 12.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Packed per 2
Full Box only

Specifications

Diameter M24
Length 260 mm
Brand Fabory
Class 12.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 1047
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
Commodity code

Dimensions

b 60
d-D M24
dk (max.) 36
Full thread if L ≤ 85
k (max.) 24
L (mm) 260
P 3
s 19

Standards

ASME B18.3.1M
NEN 1241
BS 4168-1
DIN 912
ISO 4762
NF E25-125

Article numbers

Article number 07000.240.260
EAN 8715492047946
UBB 950351390394
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.