text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Plain 12.9 M22X50


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 12.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Packed per 10
Full Box only

Specifications

Diameter M22
Length 50 mm
Brand Fabory
Class 12.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 250
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
Commodity code

Dimensions

b 56
d-D M22
dk (max.) 33
Full thread if L ≤ 70
k (max.) 22
L (mm) 50
P 2.5
s 17

Standards

ASME B18.3.1M
BS 4168-1
NF E25-125
DIN 912
ISO 4762
NEN 1241

Article numbers

Article number 07000.220.050
EAN 8715492047403
UBB 950351387267
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.