text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Plain 12.9 M14X160


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 12.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Packed per 25
Full Box only

Specifications

Diameter M14
Length 160 mm
Brand Fabory
Class 12.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 204
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
Commodity code

Dimensions

b 40
d-D M14
dk (max.) 21
Full thread if L ≤ 55
k (max.) 14
L (mm) 160
P 2
s 12

Standards

DIN 912
ASME B18.3.1M
NEN 1241
BS 4168-1
NF E25-125
ISO 4762

Article numbers

Article number 07000.140.160
EAN 8715492046130
UBB 950351380809
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.