text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Plain 10.9 M12X120


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 10.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Packed per 50
Full Box only

Specifications

Diameter M12
Length 120 mm
Brand Fabory
Class 10.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 116
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
Commodity code

Dimensions

b 36
d-D M12
dk (max.) 18
Full thread if L ≤ 50
k (max.) 12
L (mm) 120
P 1.75
s 10

Standards

NF E25-125
ISO 4762
BS 4168-1
ASME B18.3.1M
DIN 912
NEN 1241

Article numbers

Article number 07015.120.120
EAN 8715492052247
UBB 954351857725
UNSPSC 31161605
Nato Stock Number 5305-12-175-6666

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.