text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Stainless steel A2 M10X80


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 70
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Packed per 100
Full Box only

Specifications

Diameter M10
Length 80 mm
Brand Fabory
Class 70
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Weight per piece (g) 57
Info
  • Sizes with a diameter > M20 are minimal property class 50.
Commodity code

Dimensions

b 32
d-D M10
dk (max.) 16
Full thread if L ≤ 40
k (max.) 10
L (mm) 80
P 1.5
s 8

Standards

NEN 1241
ISO 4762
NF E25-125
DIN 912
ASME B18.3.1M
BS 4168-1

Article numbers

Article number 51050.100.080
EAN 8715492263551
UBB 950351791005
UNSPSC 31161605
Nato Stock Number 5305-17-035-6734

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.