text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Lubrinox A2 Min.50


LUBRINOX® Stainless-Steel fasteners are designed to prevent galling (cold-welding) of screw threads, which is a known and problematic phenomenon when using normal Stainless-Steel fasteners. Why chose LUBRINOX® Prevents galling of internal and external screw threads Ready for use, no need to apply grease manually Saves on average 25 seconds of installation time per bolt or screw Food-grade compliant, safe to use in the Food industry High quality, clean Stainless-Steel appearance Works well with thread locking such as Loctite® Ultimate performance when using both LUBRINOX bolts and LUBRINOX nuts

Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Lubrinox
Head shape Cylindrical head
Material Stainless steel
Packed per 200
Full Box only

Specifications

Diameter M8
Length 100 mm
Brand Lubrinox
Head shape Cylindrical head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Weight per piece (g) 41.77
Info
  • Sizes with a diameter > M20 are minimal property class 50.
Commodity code

Dimensions

b 28
dk (max.) 13
Full thread if L ≤ 35
k (max.) 8
P 1.25
s 6

Description

LUBRINOX® Stainless-Steel fasteners are designed to prevent galling (cold-welding) of screw threads, which is a known and problematic phenomenon when using normal Stainless-Steel fasteners.

Why chose LUBRINOX®

  • Prevents galling of internal and external screw threads
  • Ready for use, no need to apply grease manually
  • Saves on average 25 seconds of installation time per bolt or screw
  • Food-grade compliant, safe to use in the Food industry
  • High quality, clean Stainless-Steel appearance
  • Works well with thread locking such as Loctite®
  • Ultimate performance when using both LUBRINOX bolts and LUBRINOX nuts

Standards

DIN 912

Article numbers

Article number 51053.080.100
EAN 8725928101838
UBB 500728380279
UNSPSC 31161619

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.