text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Aluminium P60 M6X50

Specifications

Diameter M6
Length 50 mm
Brand Fabory
Driving features Hexagon socket
Head shape Cylindrical head
Material Aluminium
Thread direction Right
Thread Metric thread

Dimensions

b 24
d-D M6
dk (max.) 10
Full thread if L ≤ 30
k (max.) 6
L (mm) 50
P 1
s 5

Standards

ISO 4762
ASME B18.3.1M
DIN 912
BS 4168-1
NEN 1241
NF E25-125

Article numbers

Article number 45205.060.050
EAN 8715494294829
UBB 500577269813
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.