text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Aluminium P60 M5X40

Specifications

Diameter M5
Length 40 mm
Brand Fabory
Driving features Hexagon socket
Head shape Cylindrical head
Material Aluminium
Thread direction Right
Thread Metric thread

Dimensions

b 22
d-D M5
dk (max.) 8.5
Full thread if L ≤ 25
k (max.) 5
L (mm) 40
P 0.8
s 4

Standards

ASME B18.3.1M
NEN 1241
DIN 912
ISO 4762
NF E25-125
BS 4168-1

Article numbers

Article number 45205.050.040
EAN 8715494294744
UBB 500577269086
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.