text.skipToContent text.skipToNavigation

Hexagon socket countersunk head screw ISO 10642 Stainless steel A4 M10X80


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Driving features Hexagon socket
Head shape Countersunk head
Material Stainless steel
Material technical A4
Packed per 50
Full Box only

Specifications

Diameter M10
Length 80 mm
Brand Fabory
Driving features Hexagon socket
Head shape Countersunk head
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Weight per piece (g) 44.44
Info
  • All thread lengths are guide values only and may deviate.
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Commodity code

Dimensions

b (min.) 32
d-D M10
dk (max.) 20.69
Full thread if L ≤ 50
k (max.) 6.2
L (mm) 80
P 1.5
s 6
α 90

Standards

ISO 10642
DIN ≈7991

Article numbers

Article number 55060.100.080
EAN 8715492330796
UBB 952351631108
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.