text.skipToContent text.skipToNavigation

Hexagon socket countersunk head screw ISO 10642 Aluminium P40 M4X10

Specifications

Diameter M4
Length 10 mm
Brand Fabory
Driving features Hexagon socket
Head shape Countersunk head
Material Aluminium
Thread direction Right
Thread Metric thread
Info
  • All thread lengths are guide values only and may deviate.
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Dimensions

b (min.) 20
d-D M4
dk (max.) 7.96
Full thread if L ≤ 25
k (max.) 2.48
L (mm) 10
P 0.7
s 2.5
α 90

Standards

ISO 10642
DIN ≈7991

Article numbers

Article number 45008.040.010
EAN 8715494315104
UBB 500577265696
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.