text.skipToContent text.skipToNavigation

Hexagon socket countersunk head screw ISO 10642 Aluminium P40 M3X8

Specifications

Diameter M3
Length 8 mm
Brand Fabory
Driving features Hexagon socket
Head shape Countersunk head
Material Aluminium
Thread direction Right
Thread Metric thread
Info
  • All thread lengths are guide values only and may deviate.
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Dimensions

b (min.) 18
d-D M3
dk (max.) 5.81
Full thread if L ≤ 25
k (max.) 1.86
L (mm) 8
P 0.5
s 2
α 90

Standards

ISO 10642
DIN ≈7991

Article numbers

Article number 45008.030.008
EAN 8715494315074
UBB 500577265365
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.