text.skipToContent text.skipToNavigation

Hexagon plug stainless steel 316 cylindrical thread BSPP 3/8


Article number
Diameter
Show all diameters
Brand Fabory
Material Stainless steel
Thread Cylindrical pipe thread
Type Plug
Weight per piece (g) 21.4
Commodity code
Packed per 1

Specifications

Diameter 3/8
Brand Fabory
Material Stainless steel
Thread Cylindrical pipe thread
Type Plug
Weight per piece (g) 21.4
Commodity code

Article numbers

Article number 74810.096.001
EAN 8715493419056
UBB 204093037149
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.