text.skipToContent text.skipToNavigation

Hexagon plug stainless steel 316 150LBS conical thread BSPT 1.1/4


Article number
Diameter
Show all diameters
Brand Fabory
Material Stainless steel
Thread Conical Taper pipe thread
Type Plug
Weight per piece (g) 187
Commodity code
Packed per 1

Specifications

Diameter 1.1/4
Brand Fabory
Material Stainless steel
Thread Conical Taper pipe thread
Type Plug
Weight per piece (g) 187
Commodity code

Dimensions

Pressure class (lb) 150

Article numbers

Article number 74808.317.001
EAN 8715493418851
UBB 204093035168
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.