text.skipToContent text.skipToNavigation

Hexagon nut Tr 1,5xDD Steel Plain Tr16X4


This 1.5xD hex nut is made from plain steel, meaning the material hasn't been coated or surface-treated in any way. While steel is a strong material, on its own it offers little protection against corrosion. The nut features ISO metric trapezoidal threads per DIN 103.

Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Material Steel
Thread direction Right
Packed per 1

Specifications

Diameter Tr16
Brand Fabory
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Trapezoidal thread
Weight per piece (g) 84.53
Info
  • ISO-metric trapezoidal thread according to DIN 103.
Commodity code

Dimensions

d-D Tr16
m 24
P 4
s 27

Description

This 1.5xD hex nut is made from plain steel, meaning the material hasn't been coated or surface-treated in any way. While steel is a strong material, on its own it offers little protection against corrosion. The nut features ISO metric trapezoidal threads per DIN 103.

Article numbers

Article number 20480.160.004
EAN 8717077316669
UBB 500651021429
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.