text.skipToContent text.skipToNavigation

Hexagon nut oversized thread DIN 934 Steel Hot dip galvanized |8| M60

Article number
Diameter
Show all diameters
Brand Fabory
Class |8|
Driving features Hexagon
Extra info oversized
Material Steel
Thread direction Right

Specifications

Diameter M60
Brand Fabory
Class |8|
Driving features Hexagon
Extra info oversized
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Weight per piece (g) 1561.2
Info
  • Oversized hot dip galvanized nuts are manufactured with thread tolerance class 6AZ and mate with externally threaded parts (bolts, threaded rods) that are manufactured with thread tolerance class 6g before coating.
  • As the nut thread is tapped after galvanizing the threads are not coated. The corrosion resistance however is not influenced disadvantageously as the thread will be protected by the zinc layer of the mating part.oversized

Dimensions

d-D M60
m 48
P 5.5
s 90

Standards

NEN 1560
DIN 934
NF E25-401

Article numbers

Article number 01560.600.001
EAN 8715492413406
UBB 950355025665
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.