text.skipToContent text.skipToNavigation

Hexagon nut left hand thread DIN 934 Steel Plain |8| M33 (LH)

Article number
Diameter
Show all diameters
Brand Fabory
Class |8|
Driving features Hexagon
Material Steel
Thread direction Left (LH)
Surface treatment Plain

Specifications

Diameter M33
Brand Fabory
Class |8|
Driving features Hexagon
Material Steel
Thread direction Left (LH)
Surface treatment Plain
Thread Metric thread
Info left hand thread

Dimensions

d-D M33
m 26
P 3.5
s 50

Standards

DIN 934
NEN 1560
NF E25-401

Article numbers

Article number 11040.330.001
EAN 8715492568069
UBB 950355712726
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.