text.skipToContent text.skipToNavigation

Hexagon nut ISO 4032 Stainless steel A2 70 M14


Article number
Diameter
Show all diameters
Brand Fabory
Class 70
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Packed per 100
Full Box only

Specifications

Diameter M14
Brand Fabory
Class 70
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Weight per piece (g) 22.3
Commodity code

Dimensions

d-D M14
m (max.) 12.8
P 2
s 21

Standards

ISO 4032

Article numbers

Article number 51081.140.001
EAN 8715494110013
UBB 500571752137
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.