text.skipToContent text.skipToNavigation

Hexagon nut DIN 934 Stainless steel A2 70 large pack M2,6

Article number
Diameter
Show all diameters
Brand Fabory
Class 70
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right

Specifications

Diameter M2.6
Brand Fabory
Class 70
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Info
  • Sizes with a diameter > M20 are minimal property class 50.large pack

Dimensions

d-D M2.6
m 2
P 0.45
s 5

Standards

NF E25-401
DIN 934
NEN 1560

Article numbers

Article number 51100.026.001
EAN 8715494611985
UBB 500633177752
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.