text.skipToContent text.skipToNavigation

Hexagon nut DIN 934 Lubrinox A4 70 M16


This LUBRINOX® hex nut is an A4 stainless steel fastener manufactured to DIN 934 standards. Featuring metric threading, it's engineered to prevent thread galling (cold welding)—a common issue with standard stainless steel fasteners. It has a strength class of 70, corresponding to a minimum tensile strength of 700 MPa. Please note: sizes with a diameter larger than M20 have a minimum strength class of 50.

Article number
Diameter
Show all diameters
Brand Lubrinox
Class 70
Driving features Hexagon
Material Stainless steel
Packed per 100
Full Box only

Specifications

Diameter M16
Brand Lubrinox
Class 70
Driving features Hexagon
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Weight per piece (g) 31.2
Info
  • Sizes with a diameter > M20 are minimal property class 50.
Commodity code

Dimensions

m 13
P 2
s 24

Description

This LUBRINOX® hex nut is an A4 stainless steel fastener manufactured to DIN 934 standards. Featuring metric threading, it's engineered to prevent thread galling (cold welding)—a common issue with standard stainless steel fasteners. It has a strength class of 70, corresponding to a minimum tensile strength of 700 MPa. Please note: sizes with a diameter larger than M20 have a minimum strength class of 50.

Standards

DIN 934
NF E25-401
NEN 1560

Article numbers

Article number 55082.160.001
EAN 8715494022750
UBB 500719066846
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.