text.skipToContent text.skipToNavigation

Hexagon nut DIN 934 Aluminium Anodized P60 M12

Article number
Diameter
Show all diameters
Brand Fabory
Class P60
Driving features Hexagon
Material Aluminium
Thread direction Right
Surface treatment Anodized

Specifications

Diameter M12
Brand Fabory
Class P60
Driving features Hexagon
Material Aluminium
Thread direction Right
Surface treatment Anodized
Thread Metric thread
Weight per piece (g) 5.766
Commodity code

Dimensions

d-D M12
m 10
P 1.75
s 19

Standards

DIN 934
NF E25-401
NEN 1560

Article numbers

Article number 45280.120.001
EAN 8715492837530
UBB 950355189016
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.