text.skipToContent text.skipToNavigation

Hexagon nut BSW BS 1083 Brass CU2/CU3 7/8

Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread British Standard Whitworth

Specifications

Diameter 7/8 Inch
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread British Standard Whitworth
Threads per inch 9
Info
  • Whitworth thread (BSW/BSF) is not internationally recommended. It is advised to use metric (M/MF/MEF) or unified (UNC/UNF) threads instead.
  • Depending on availability the dimensions may deviate.

Dimensions

A 1.3
E 0.75

Standards

BS 1083

Article numbers

Article number 47100.222.001
EAN 8715492843586
UBB 950355199338
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.