text.skipToContent text.skipToNavigation

Hexagon nut, large pack DIN 934 Steel Plain |8| large pack M6

Article number
Diameter
Show all diameters
Brand Fabory
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain

Specifications

Diameter M6
Brand Fabory
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info large pack

Dimensions

d-D M6
m 5
P 1
s 10

Standards

NEN 1560
DIN 934
NF E25-401

Article numbers

Article number 01110.060.001
EAN 8715492023315
UBB 950355004041
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.