text.skipToContent text.skipToNavigation

Hexagon head screw plug with collar, pipe thread DIN 910 Stainless steel A2 G3/8A


Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A2
Thread direction Right
Packed per 50
Full Box only

Specifications

Diameter 3/8 Inch
Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Cylindrical pipe thread
Weight per piece (g) 32.2
Commodity code

Dimensions

d1 3
d2 (h14) 22
i 12
L ≈ 21
s 17
Threads per inch 19

Standards

DIN 910

Article numbers

Article number 51966.096.001
EAN 8715494098779
UBB 500571747376
UNSPSC 31162103

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.