text.skipToContent text.skipToNavigation

Hexagon head screw DIN 933 Steel Plain 8.8 M8X55


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Packed per 200
Full Box only

Specifications

Diameter M8
Length 55 mm
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 23
Commodity code

Dimensions

d-D M8
k 5.3
L (mm) 55
P 1.25
s 13

Standards

DIN 933
NF E25-114
NEN 1568
ISO 4017
ASME B18.2.3.1M

Article numbers

Article number 01010.080.055
EAN 8715492013675
UBB 950351045386
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.