text.skipToContent text.skipToNavigation

Hexagon head screw DIN 933 Steel Plain 8.8 M8X14


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Packed per 200
Full Box only

Specifications

Diameter M8
Length 14 mm
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 10
Commodity code

Dimensions

d-D M8
k 5.3
L (mm) 14
P 1.25
s 13

Standards

ASME B18.2.3.1M
DIN 933
NEN 1568
ISO 4017
NF E25-114

Article numbers

Article number 01010.080.014
EAN 8715492013569
UBB 950351044215
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.