text.skipToContent text.skipToNavigation

Hexagon head screw DIN 933 Steel Plain 8.8 M7X20

Specifications

Diameter M7
Length 20 mm
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread

Dimensions

d-D M7
k 4.8
L (mm) 20
P 1
s 11

Standards

NEN 1568
DIN 933
ASME B18.2.3.1M
NF E25-114
ISO 4017

Article numbers

Article number 01010.070.020
EAN 8715492013460
UBB 950351043308
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.