text.skipToContent text.skipToNavigation

Hexagon head screw DIN 933 Steel Plain 8.8 M7X12

Specifications

Diameter M7
Length 12 mm
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread

Dimensions

d-D M7
k 4.8
L (mm) 12
P 1
s 11

Standards

ISO 4017
DIN 933
NEN 1568
NF E25-114
ASME B18.2.3.1M

Article numbers

Article number 01010.070.012
EAN 8715492013446
UBB 950351043142
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.