text.skipToContent text.skipToNavigation

Hexagon head screw DIN 933 Steel Plain 8.8 M4X16


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Packed per 500
Full Box only

Specifications

Diameter M4
Length 16 mm
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 2.1
Commodity code

Dimensions

d-D M4
k 2.8
L (mm) 16
P 0.7
s 7

Standards

NF E25-114
ISO 4017
NEN 1568
ASME B18.2.3.1M
DIN 933

Article numbers

Article number 01010.040.016
EAN 8715492012944
UBB 950351039777
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.