text.skipToContent text.skipToNavigation

Hexagon head screw DIN 933 Steel Plain 8.8 M20X260


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Packed per 10
Full Box only

Specifications

Diameter M20
Length 260 mm
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 610
Commodity code

Dimensions

d-D M20
k 12.5
L (mm) 260
P 2.5
s 30

Standards

NEN 1568
NF E25-114
ISO 4017
ASME B18.2.3.1M
DIN 933

Article numbers

Article number 01010.200.260
EAN 8717077774629
UBB 500644592387
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.