text.skipToContent text.skipToNavigation

Hexagon head screw DIN 933 Steel Plain 8.8 M18X90


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Packed per 25
Full Box only

Specifications

Diameter M18
Length 90 mm
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 207
Commodity code

Dimensions

d-D M18
k 11.5
L (mm) 90
P 2.5
s 27

Standards

ISO 4017
NEN 1568
NF E25-114
DIN 933
ASME B18.2.3.1M

Article numbers

Article number 01010.180.090
EAN 8715492014955
UBB 952351119112
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.