text.skipToContent text.skipToNavigation

Hexagon head screw DIN 933 Brass CU2/CU3 M8X60


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Brass
Material technical CU2/CU3
Packed per 100
Full Box only

Specifications

Diameter M8
Length 60 mm
Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Weight per piece (g) 26
Commodity code

Dimensions

d-D M8
k 5.3
L (mm) 60
P 1.25
s 13

Standards

NF E25-114
ASME B18.2.3.1M
DIN 933
NEN 1568
ISO 4017

Article numbers

Article number 46010.080.060
EAN 8715492839862
UBB 952351056579
UNSPSC 31161620
Nato Stock Number 5305-12-137-5713

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.