text.skipToContent text.skipToNavigation

Hexagon head screw DIN 933 Brass CU2/CU3 M6X25


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Brass
Material technical CU2/CU3
Packed per 200
Full Box only

Specifications

Diameter M6
Length 25 mm
Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Weight per piece (g) 7.16
Commodity code

Dimensions

d-D M6
k 4
L (mm) 25
P 1
s 10

Standards

DIN 933
NEN 1568
NF E25-114
ASME B18.2.3.1M
ISO 4017

Article numbers

Article number 46010.060.025
EAN 8715492839633
UBB 950351738550
UNSPSC 31161620
Nato Stock Number 5305-12-133-2588

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.