text.skipToContent text.skipToNavigation

Hexagon head screw DIN 933 Brass CU2/CU3 M12X70


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Brass
Material technical CU2/CU3
Packed per 25
Full Box only

Specifications

Diameter M12
Length 70 mm
Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Weight per piece (g) 75
Commodity code

Dimensions

d-D M12
k 7.5
L (mm) 70
P 1.75
s 19

Standards

ASME B18.2.3.1M
NF E25-114
NEN 1568
ISO 4017
DIN 933

Article numbers

Article number 46010.120.070
EAN 8715492840103
UBB 950351740937
UNSPSC 31161620
Nato Stock Number 5305-12-131-2960

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.